missing translation for 'onlineSavingsMsg'
Learn More

Neutec Group Masticator Paddle Lab Blenders

Used for solid and semisolid samples by applying pressure to samples within sterile, disposable bags

$9,518.45 - $13,024.68

Specifications

Product Type Lab Blender
Dimensions (D x W x H) 39.8 x 23.8 x 26 cm (15.7 x 9.4 x 10.2 in.)
View More Specs

Products 2
Catalog Number Mfr. No. Model Speed No. of Strokes Display Price Quantity & Availability  
Catalog Number Mfr. No. Model Speed No. of Strokes Display Price Quantity & Availability  
14910429
View Documents Promotion Details
Neutec Group
9000522
Silver Panoramic 500 to 1500 rpm 5/6/7/8 Digital N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
14910426
View Documents Promotion Details
Neutec Group
9000471
Basic 1500 rpm 8.5 (50Hz) 10 (60Hz) Analog timer
Each for $9,518.45
Only null left
 
Description

Description

  • Compact size
  • Reduce work load on lab technician
  • Long tradition of reliability and robustness
  • Use metal springs to move the paddles and not a belt
  • Small bench space required due to its long rather than wide design
  • Viewing window option (panoramic models) for better monitoring of sample condition
  • Works with large selection of Lab Blending Bags
Specifications

Specifications

Lab Blender
39.8 x 23.8 x 26 cm (15.7 x 9.4 x 10.2 in.)
Videos
SDS
Documents

Documents