missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Neutec Group Masticator Paddle Lab Blenders
Description
- Compact size
- Reduce work load on lab technician
- Long tradition of reliability and robustness
- Use metal springs to move the paddles and not a belt
- Small bench space required due to its long rather than wide design
- Viewing window option (panoramic models) for better monitoring of sample condition
- Works with large selection of Lab Blending Bags
Warranty
3 years
Specifications
Specifications
| Product Type | Lab Blender |
| Speed | 500 to 1500 rpm |
| Dimensions (D x W x H) | 39.8 x 23.8 x 26 cm (15.7 x 9.4 x 10.2 in.) |
| Display | Digital |
| Model | Silver Panoramic |
| No. of Strokes | 5/6/7/8 |
| Weight (English) | 44 lb. |
| Weight (Metric) | 20 kg |