missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Neutec Group Masticator Paddle Lab Blenders
Used for solid and semisolid samples by applying pressure to samples within sterile, disposable bags
Supplier: Neutec Group 9000471
Description
- Compact size
- Reduce work load on lab technician
- Long tradition of reliability and robustness
- Use metal springs to move the paddles and not a belt
- Small bench space required due to its long rather than wide design
- Viewing window option (panoramic models) for better monitoring of sample condition
- Works with large selection of Lab Blending Bags
Warranty
3 years
Chemical Identifiers
| Lab Blender | |
| 39.8 x 23.8 x 26 cm (15.7 x 9.4 x 10.2 in.) |
Specifications
| Lab Blender | |
| 39.8 x 23.8 x 26 cm (15.7 x 9.4 x 10.2 in.) | |
| Basic | |
| 37.5 lb. |
| 1500 rpm | |
| Analog timer | |
| 8.5 (50Hz) 10 (60Hz) | |
| 17 kg |