missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MAPA™ Ultrane™ Grip & Proof 500 Nitrile Coated Gloves
Grip & Proof coating enhances grip in oily environments, in addition to reducing muscle strain and boosting productivity.
$6.37 - $6.79
Specifications
| Coating Material | Nitrile |
|---|---|
| Color | Black |
| Cut Resistance Rating | ANSI A1 |
| Exterior Finish | No Texture |
| Hand | Specific |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
19-249-815
|
MAPA™
34500016 |
6 |
N/A
|
|
|||||
|
19-249-816
|
MAPA™
34500017 |
7 |
N/A
|
|
|||||
|
19-249-817
|
MAPA™
34500048 |
8 |
N/A
|
|
|||||
|
19-249-818
|
MAPA™
34500049 |
9 |
N/A
|
|
|||||
|
19-249-820
|
MAPA™
34500011 |
11 |
N/A
|
|
|||||
Description
- Grip & Proof coating enhances grip in oily environments
- Coating reduces muscle strain and boosts productivity
- Repels oil penetration and reduces dermatitis
- Color adapted to dirty environments for a prolonged durability
- Silicone-free to prevent traces or defects on sheet metal and glass prior to painting
- Washable up to 3 cleaning cycles without degradation
- DMF-free
Specifications
| Nitrile | |
| ANSI A1 | |
| Specific | |
| 4121A | |
| Ultrane 500 |
| Black | |
| No Texture | |
| Seamless Knit Gloves | |
| Knit |