missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MAPA™ RollPruf™ Tripolymer Cleanroom Gloves
Hand-specific, triple polymer gloves provide durability and strength with color band at rolled cuff edge to identify size. Available in pair-pack or bulk-pack quantities.
Supplier: MAPA™ 34513587
Description
- Made from triple polymer blend of natural latex, neoprene, and nitrile
- Suitable for Class 10/ISO Class 4 cleanroom applications
- Recommended for use in semiconductor, electronics, aerospace, pharmaceutical and biotechnology
- No pigments, fillers, or DOP plasticizers
- Resists acids, salts, alcohols, ketones, and alkalis
- Washed with ultrapure deionized water to remove particulate and surface reactive ions
- Low-level nonvolatile residue protects sensitive products and processes
- Stretch in palms and across knuckles allows freedom of movement and reduces tension and fatigue
- Design provides acute sense of touch for precision handling and assembly
- Color-coded cuff band (colored band does not contain titanium dioxide)
Specifications
| 21 CFR 170-199, IEST-RPCC-0052 | |
| Class 10 (ISO 4) | |
| Single-use | |
| No | |
| Powdered | |
| Non-sterile | |
| 0.20 mm | |
| 513987 | |
| RollPruf™ | |
| 30 cm |
| EN ISO 374-5 | |
| Yellow | |
| Partially Textured | |
| Tripolymer, Neoprene, Nitrile | |
| 9 | |
| 8 mil | |
| Black | |
| Bulk | |
| 11.8 in. |