missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MAPA™ RollPruf™ Tripolymer Cleanroom Gloves
Description
- Made from triple polymer blend of natural latex, neoprene, and nitrile
- Suitable for Class 10/ISO Class 4 cleanroom applications
- Recommended for use in semiconductor, electronics, aerospace, pharmaceutical and biotechnology
- No pigments, fillers, or DOP plasticizers
- Resists acids, salts, alcohols, ketones, and alkalis
- Washed with ultrapure deionized water to remove particulate and surface reactive ions
- Low-level nonvolatile residue protects sensitive products and processes
- Stretch in palms and across knuckles allows freedom of movement and reduces tension and fatigue
- Design provides acute sense of touch for precision handling and assembly
- Color-coded cuff band (colored band does not contain titanium dioxide)
Specifications
Specifications
| Certifications/Compliance | 21 CFR 170-199, IEST-RPCC-0052 |
| Certifications/Compliance (Europe) | EN ISO 374-5 |
| Cleanroom Class | Class 10 (ISO 4) |
| Color | Yellow |
| Disposable | Single-use |
| Exterior Finish | Partially Textured |
| Latex Free | No |
| Material | Tripolymer, Neoprene, Nitrile |
| Powdered | Powdered |
| Size | 7.5 |
| Show More |