missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Manual GC Syringes

Catalog No. 03170534
Change view
Click to view available options
Volume (Metric):
1 μL
5 μL
10 μL
25 μL
50 μL
100 μL
Needle Gauge:
23s G
23 G
25 G
26 G
Product Type:
GC Autosampler Syringe, Fixed Needle
GC Autosampler Syringe, Plunger-in-Needle, 50 mm
GC Autosampler Syringe, Plunger-in-Needle, 70 mm
GC Autosampler Syringe, Removable Needle
Quantity:
6/Pk.
Ea.
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Needle Gauge Product Type Quantity
03170534 1 μL 23 G GC Autosampler Syringe, Plunger-in-Needle, 50 mm Ea.
03170535 1 μL 23 G GC Autosampler Syringe, Plunger-in-Needle, 70 mm Ea.
365C0221 5 μL 23s G GC Autosampler Syringe, Fixed Needle Ea.
35007104774 5 μL 26 G GC Autosampler Syringe, Fixed Needle Ea.
365D1091 10 μL 23 G GC Autosampler Syringe, Fixed Needle Ea.
365D1096 10 μL 23 G GC Autosampler Syringe, Fixed Needle 6/Pk.
365D1171 10 μL 26 G GC Autosampler Syringe, Removable Needle Ea.
365F1891 25 μL 25 G GC Autosampler Syringe, Fixed Needle Ea.
365F1901 25 μL 25 G GC Autosampler Syringe, Removable Needle Ea.
365G2091 50 μL 25 G GC Autosampler Syringe, Removable Needle Ea.
365H2291 100 μL 25 G GC Autosampler Syringe, Fixed Needle Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 03170534 Supplier Thermo Scientific™ Supplier No. 365B0511

Easily accomplish accurate, precise, and reproducible manual injections with Thermo Scientific™ GC Syringes.

Achieve accurate, precise, and reproducible manual injections easily using Thermo Scientific™ Manual GC Syringes. The robust, field-proven designs are optimized for septum piercing. They are made of borosilicate glass with metal flanges of either stainless steel or nickel-plated brass and cover a range of volumes. Easy-to-read markings ensure reproducibility.

  • Syringes available in a range of volumes
  • PTFE Luer-Lok™ syringes
  • PTFE Luer Slip syringes

Specifications

Description 1.0uL; 50mm L; Plunger-in-needle
Needle Gauge 23 G
Length (Metric) 50 mm
Product Type GC Autosampler Syringe, Plunger-in-Needle, 50 mm
Disposable Reusable
Quantity Ea.
Volume (Metric) 1 μL
Length (Metric) Needle 50 mm
Needle Point Style Cone
For Use With (Equipment) GC Autosampler

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.