missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ Magnetic Stirrer
Designed for synchronous stirring without heat. IKA Magnetic Stirrer includes magnetic coil technology to provide noiseless and consistent stirring on all positions. Speed remains constant, even when load changes.
$6,995.90 - $8,556.91
Specifications
| Speed | 0 to 1200 rpm |
|---|---|
| Top Plate Material | Stainless Steel |
| Voltage | 100/240 V |
| Height (Metric) | 60 mm |
| Frequency | 50/60 Hz |
| Catalog Number | Mfr. No. | Model | Stirring Positions | Top Plate Surface Area (Metric) | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Model | Stirring Positions | Top Plate Surface Area (Metric) | Price | Quantity | |||
|
01183247
|
IKA™
3691000 |
RO 10 | 10 | 190 x 470 mm |
N/A
|
|
|||
|
01183248
|
IKA™
3692500 |
RO 15 | 15 | 280 x 470 mm |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
01183246
|
IKA™
3690500 |
RO 5 | 5 | 120 x 470 mm |
N/A
|
|
|||
Description
Digital magnetic stirrer without heating, designed for synchronous stirring. Magnetic coil technology provides noiseless and consistent stirring on all positions. Speed remains constant, even when load changes. Closed and compact design allows easy cleaning and protects the equipment against the penetration of liquids. Additionally, a removable transparent anti-slip mat is included.- Adjustable reverse operation
- Wear free magnetic coils
- Error code display
- Easy operation with touch keypad
- Suitable for continuous operation
- Speed range: 0 to 1200 rpm
Specifications
| 0 to 1200 rpm | |
| 100/240 V | |
| 50/60 Hz |
| Stainless Steel | |
| 60 mm | |
| 5°C to 40°C |