missing translation for 'onlineSavingsMsg'
Learn More

IKA™ Magnetic Stirrer

Designed for synchronous stirring without heat. IKA Magnetic Stirrer includes magnetic coil technology to provide noiseless and consistent stirring on all positions. Speed remains constant, even when load changes.

Supplier:  IKA™ 3690500

 View more versions of this product

Catalog No. 01183246

Only null left
Explore available promotions

Description

Description

Digital magnetic stirrer without heating, designed for synchronous stirring. Magnetic coil technology provides noiseless and consistent stirring on all positions. Speed remains constant, even when load changes. Closed and compact design allows easy cleaning and protects the equipment against the penetration of liquids. Additionally, a removable transparent anti-slip mat is included.
  • Adjustable reverse operation
  • Wear free magnetic coils
  • Error code display
  • Easy operation with touch keypad
  • Suitable for continuous operation
  • Speed range: 0 to 1200 rpm
Specifications

Specifications

0 to 1200 rpm
Stainless Steel
100/240 V
60 mm
4.7 in.
500 mA
DIN EN 60529
DIN EN 60529 IP 40
RO 5 Magnetic Stirrer
5
LED
13 w
120 x 470 mm
120 mm
50/60 Hz
RO 5
5°C to 40°C
3 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions