missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ Magnetic Stirrer
Designed for synchronous stirring without heat. IKA Magnetic Stirrer includes magnetic coil technology to provide noiseless and consistent stirring on all positions. Speed remains constant, even when load changes.
Supplier: IKA™ 3691000
Description
Digital magnetic stirrer without heating, designed for synchronous stirring. Magnetic coil technology provides noiseless and consistent stirring on all positions. Speed remains constant, even when load changes. Closed and compact design allows easy cleaning and protects the equipment against the penetration of liquids. Additionally, a removable transparent anti-slip mat is included.- Adjustable reverse operation
- Wear free magnetic coils
- Error code display
- Easy operation with touch keypad
- Suitable for continuous operation
- Speed range: 0 to 1200 rpm
Specifications
| 0 to 1200 rpm | |
| Stainless Steel | |
| 25 w | |
| 190 x 470 mm | |
| 190 mm | |
| 50/60 Hz | |
| 5°C to 40°C | |
| 5 kg |
| 10 | |
| 100/240 V | |
| 60 mm | |
| 7.5 in. | |
| 1000 mA | |
| RO 10 | |
| RO 10 Magnetic Stirrer |