Learn More
Applied Biosystems™ MagMAX™ Pure Bind Beads

Description
MagMAX Pure Bind Beads are ready-to-use magnetic beads that provide optimized PCR cleanup, removing small fragments such as dNTPs, salts, primers, and primer-dimers. The magnetic bead technology allows for consistent binding capacity and highly reproducible results. The cleanup protocol is optimized for DNA fragments larger than 90 bp.
MagMAX Pure Bind Beads can seamlessly integrate into established workflows using magnetic beads for PCR cleanup. They can be used to clean up impurities throughout next-generation sequencing workflows.
Features of MagMAX Pure Bind Beads include:
- >90% recovery of DNA fragments larger than 90 bp
- Flexibility of starting sample volumes with the ability to scale
- Consistent results
- Compatible with manual and automated processes
- Room temperature storage
The use of MagMAX Pure Bind Beads does not require multiple bottles or long protocols. This product consists of just one bottle containing the optimized magnetic bead formulation, allowing a seamless transition into established workflows.
Sustainability
Additionally, MagMAX Pure Bind Beads are considered a more sustainable/greener product that can be shipped and stored at room temperature, allowing a grab-and-go effect to cut down on lab time. With the use of magnetic beads, the protocol can be completed manually or on automated systems, like KingFisher instruments.
Increase efficiency with compatible workflow products
KingFisher automated purification systems:
MagMAX Pure Bind Beads have been optimized for use on KingFisher automated purification systems. Choose from the KingFisher Apex (Cat. No. 5400910) and KingFisher Flex (Cat. No. 5400610) systems to streamline your DNA cleanup. Reduce sample processing hands-on time while achieving excellent PCR cleanup quality and reproducible results. Users can process 60 μL of PCR sample volume in high-throughput KingFisher 96 deep-well plates. BindIx and BindIt software scripts for KingFisher Apex and Flex systems can be downloaded below.
Streptavidin beads for target sequence enrichment:
For NGS library construction within NGS workflows, MagMAX Pure Bind Beads can be used in conjunction with Dynabeads Streptavidin for Target Enrichment (Cat. No. 65605D) to increase library concentrations and enhance sensitivity.
Specifications
Specifications
| GC-Rich PCR Performance | High |
| For Use With (Application) | NGS Cleanup, PCR Cleanup, PCR Purification, DNA Purification, Sequencing |
| Quantity | 50 mL |
| Test Time | 20 min. |
| Form | Beads in Suspension |
Frequently Asked Questions (FAQs)
We do not recommend using MagMax Pure Bind Beads for cleanup of cycle sequencing reactions. Fragments below 90 bp will be lost, so a large part of the beginning of a sequence can not be sequenced following cleanup using MagMax Pure Bind beads.
MagMAX Pure Bind beads are stable at ambient temperatures for 18 months post-production.
Yes, MagMAX Pure Bind beads can be used with KingFisher Apex, KingFisher Flex, and KingFisher Duo instruments.
Yes, size selection can be performed by adjusting the ratio of MagMAX Pure Bind beads and sample.
MagMAX Pure Bind beads are successful in recovering fragments down to 90 bp in size.