missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Machine & Equipment Labels - Self-Sticking Polyester
Self-Sticking Polyester (B-302) is a flexible polymer plastic over-laminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals.
$21.09
Specifications
| Autoclavable | Not Autoclavable |
|---|---|
| Certifications/Compliance | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
| Description | Label |
| Adhesive Type | Permanent Acrylic, Self-adhesive |
| Finish | Gloss |
| Catalog Number | Mfr. No. | Display Text | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Display Text | Price | Quantity & Availability | |||||
|
19110852
|
Brady™
81963 |
This unit has more than one power source. |
Pack of 5 Each for $21.09
|
|
|||||
|
19110898
|
Brady™
86271 |
BE CAREFUL KEEP HANDS OUT OF MACHINERY |
Pack of 5 Each for $21.09
|
|
|||||
|
19110921
|
Brady™
86866 |
CAUTION LOAD CAPACITY _LBS. |
Pack of 5 Each for $21.09
|
|
|||||
|
19110917
|
Brady™
86853 |
CAUTION This equipment starts and stops automatically. |
Pack of 5 Each for $21.09
|
|
|||||
|
19110931
|
Brady™
86889 |
CAUTION KEEP HANDS AWAY FROM MACHINERY. |
Pack of 5 Each for $21.09
|
|
|||||
Description
- Weathers up to 8 years outdoors, even longer indoors, and withstands wide temperature variations (up to 230°F)
- Flexible material conforms to most surfaces while protected graphics hold up to harsh environments, abrasion, and repeated spills and cleanings
- Permanent, pressure sensitive adhesive forms a long-lasting bond to even the most difficult surfaces and shapes
- Cold temperature adhesive allows the signage to be applied at 0°F (-18°C)
Specifications
| Not Autoclavable | |
| Label | |
| Gloss | |
| Polyester | |
| Label | |
| 5/Pk. |
| ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 | |
| Permanent Acrylic, Self-adhesive | |
| Label | |
| Single-side Printable | |
| English | |
| 92.71 mm |