missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Machine & Equipment Labels - Self-Sticking Polyester
Self-Sticking Polyester (B-302) is a flexible polymer plastic over-laminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals.
Supplier: Brady™ 86866
Description
- Weathers up to 8 years outdoors, even longer indoors, and withstands wide temperature variations (up to 230°F)
- Flexible material conforms to most surfaces while protected graphics hold up to harsh environments, abrasion, and repeated spills and cleanings
- Permanent, pressure sensitive adhesive forms a long-lasting bond to even the most difficult surfaces and shapes
- Cold temperature adhesive allows the signage to be applied at 0°F (-18°C)
Chemical Identifiers
| Not Autoclavable | |
| Label | |
| Gloss | |
| Polyester | |
| Label | |
| 5/Pk. |
| ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 | |
| Permanent Acrylic, Self-adhesive | |
| Label | |
| Single-side Printable | |
| English | |
| 92.71 mm |
Specifications
| Not Autoclavable | |
| Label | |
| Black/Yellow on White | |
| Label | |
| Single-side Printable | |
| CAUTION LOAD CAPACITY _LBS. | |
| 5/Pk. | |
| 5 x 3.5 in. (W x H) | |
| 5 in. | |
| 3.5 in. |
| ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 | |
| Permanent Acrylic, Self-adhesive | |
| Gloss | |
| Polyester | |
| Label | |
| English | |
| Square | |
| 3.5 x 5 in. | |
| 92.71 mm |