missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ M1 OIML Class Advanced Weight Set (M1 PL C E)
M1 OIML quality weight set housed in a plastic case includes accessories for handling and cleaning, and a calibration certificate.
$500.31 - $3416.28
Specifications
| Product Type | Test Weight |
|---|---|
| Material | Stainless Steel |
| Case Material | Plastic |
| Density | 7950 (± 140) kg/m3 |
| Catalog Number | Mfr. No. | Weight (Metric) | Includes | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Weight (Metric) | Includes | Price | Quantity | ||||
|
01912626
|
Mettler Toledo™
30406445 |
1 to 500 mg | 12 Pieces; With certificate |
Each for $500.31
|
|
||||
|
01912627
|
Mettler Toledo™
30406446 |
1 mg to 200 g | 23 Pieces; With certificate |
Each for $1,409.97
|
|
||||
|
01912628
|
Mettler Toledo™
30406447 |
1 mg to 1 kg | 25 Pieces; With certificate |
Each for $1,915.33
|
|
||||
|
01912629
|
Mettler Toledo™
30406448 |
1 mg to 2 kg | 27 Pieces; With certificate |
Each for $2,562.21
|
|
||||
|
01912630
|
Mettler Toledo™
30406449 |
1 mg to 5 kg | 28 Pieces; With certificate |
Each for $3,416.28
|
|
||||
|
01912631
|
Mettler Toledo™
30406450 |
1 to 50 g | 8 Pieces; With certificate |
Each for $586.23
|
|
||||
|
01912632
|
Mettler Toledo™
30406451 |
1 to 500 g | 12 Pieces; With certificate |
Each for $1,167.40
|
|
||||
Description
- With calibration certificate
- Traceability Certificate: Delivered with a Calibration Certificate in accordance with ISO/IEC 17025 requirements
- Weight Calibration Performed by Robots: State-of-the-art robot technology minimizes errors and increases accuracy
- Each knob weight has an adjusting cavity, which simplifies weight adjustment without the need for specialized equipment
Specifications
| Test Weight | |
| Stainless Steel | |
| Plastic | |
| 7950 (± 140) kg/m3 |