missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ TallPrep™ Lysing Matrix M, 4.5 mL Tubes

TallPrep™ Lysing Matrix M contains zirconium oxide ceramic spheres and is used to grind hard plant and animal tissues.

$296.33 - $933.63

Specifications

Bead Type Quarter inch diameter Zirconium Oxide Coated Ceramic Sphere
Content And Storage Store at Room Temperature.
Sample Type Animal Tissues, Plants, Plants, Heart, Heart, Lung, Roots, Seeds, Skeletal Muscle, Spores
DNase Dnase-free
For Use With (Equipment) FastPrep instrument or other bead beater
View More Specs

Products 2
Catalog Number Mfr. No. Quantity Price Quantity  
Catalog Number Mfr. No. Quantity Price Quantity  
MP116949025
View Documents
MP Biomedicals™
116949025
25 x 4.5 mL Tubes
Each for $296.33
Only null left
 
MP116949100
View Documents
MP Biomedicals™
116949100
100 x 4.5 mL Tubes
Each for $933.63
Only null left
 
Description

Description

Impact-resistant Lysing Matrix M can be used with FastPrep instruments or similar bead beater. Used to grind hard or brittle tissues and to isolate intact viruses from infected tissues. Specialty applications include RNA extraction from difficult samples where lysis by impaction only is preferable with minimal amounts of mechanical shearing.

  • Tube size: 4.5 mL
  • Samples types: Bone, Heart, Lung, Seeds, Skeletal Muscles, Spores, Food, Plants, Roots, Fixed Samples, Tough Tissues
  • Matrix composition: 1/4 in. (6.35 mm) diameter zirconium oxide ceramic grinding spheres
Specifications

Specifications

Quarter inch diameter Zirconium Oxide Coated Ceramic Sphere
Animal Tissues, Plants, Plants, Heart, Heart, Lung, Roots, Seeds, Skeletal Muscle, Spores
FastPrep instrument or other bead beater
Lysing Matrix M
Store at Room Temperature.
Dnase-free
Nucleic Acid Isolation and Purification, Homogenization
Rnase-free
Videos
SDS
Documents

Documents

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.