missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Lysing Matrix E, 96-tube Rack

Lysing Matrix E tubes contain 1.4 mm ceramic spheres, 0.1 mm silica spheres, and one 4 mm glass bead. Used to grind soil, sediment, water, feces, sludge, compost, rhizosphere. For use on FastPrep™ instruments or any bead beater.

Supplier:  MP Biomedicals™ 116984010

 View more versions of this product

Catalog No. MP116984010


Only null left
Explore available promotions

Description

Description

  • Product Overview:
    • Lysing Matrix E, 96-Well Rack comes with 1.2 mL cluster-strip tube and cap assemblies.
    • Each tube is pre-filled with 1.4 ceramic spheres, 0.1 mm silica spheres, and 1 (one) 4 mm glass bead.
    • Will not bind nucleic acids.
  • Applications: Lysing Matrix E can also be effective in lysing mixed samples, such as microbe infected tissue, and can be used in RNA extraction from tumors and other difficult tissues.
  • Sample Type: Feces, Soil, Wastewater, Environmental Water, Sludge, Tumor
  • Sample Volume: ≤80 mg per prep
Specifications

Specifications

1.4 mm Ceramic Spheres, 0.1 mm Silica Spheres, 4 mm Glass Beads
Dnase-free
Nucleic Acid Isolation and Purification
96
RNase-free
Soil, Environmental, Feces
FastPrep-96
Lysing matrix E
10 Pk.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.