missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Lysing Matrix E, 96-tube Rack
Lysing Matrix E tubes contain 1.4 mm ceramic spheres, 0.1 mm silica spheres, and one 4 mm glass bead. Used to grind soil, sediment, water, feces, sludge, compost, rhizosphere. For use on FastPrep™ instruments or any bead beater.
Supplier: MP Biomedicals™ 116984001
Description
- Product Overview:
- Lysing Matrix E, 96-Well Rack comes with 1.2 mL cluster-strip tube and cap assemblies.
- Each tube is pre-filled with 1.4 ceramic spheres, 0.1 mm silica spheres, and 1 (one) 4 mm glass bead.
- Will not bind nucleic acids.
- Applications: Lysing Matrix E can also be effective in lysing mixed samples, such as microbe infected tissue, and can be used in RNA extraction from tumors and other difficult tissues.
- Sample Type: Feces, Soil, Wastewater, Environmental Water, Sludge, Tumor
- Sample Volume: ≤80 mg per prep
Specifications
| 1.4 mm Ceramic Spheres, 0.1 mm Silica Spheres, 4 mm Glass Beads | |
| Dnase-free | |
| Nucleic Acid Isolation and Purification, Homogenization | |
| 96 | |
| RNase-free |
| Soil, Environmental, Feces | |
| FastPrep-96 | |
| Lysing Matrix E | |
| 1 Ea. | |
| less than 80 mg per prep |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.