Learn More
MP Biomedicals™ BigPrep™ Lysing Matrix E, 50 mL Tubes
BigPrep™ Lysing Matrix E contains ceramic spheres, silica spheres and glass beads for grinding soil, feces, sludge and other environmental samples.
$310.08 - $1011.94
Specifications
| Bead Type | 1.4 mm Ceramic Spheres, 0.1 mm Silica Spheres, 4 mm Glass Beads |
|---|---|
| Content And Storage | Room Temperature |
| Sample Type | Soil, Environmental, Feces |
| DNase | Dnase-free |
| For Use With (Equipment) | FastPrep instruments or other bead beaters |
| Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
|
MP116954010
|
MP Biomedicals™
116954010 |
10 x 50 mL Tubes |
Each for $310.08
|
|
|||||
|
116954050
|
MP Biomedicals™
116954050 |
50 x 50 mL Tubes |
Pack for $1,011.94
|
|
|||||
Description
Lysing Matrix E tubes contain 1.4 mm ceramic spheres, 0.1 mm silica spheres, and 4 mm glass beads. They are used with FastPrep instruments or any bead beater to lyse and grind environmental samples for nucleic acid extraction. Lysing Matrix E is also effective for lysing mixed samples, such as microbe infected tissue for RNA extraction from tumors and other difficult tissues.
- Tube Size: 50 mL
- Sample Types: Soil, feces, sediment, wastewater, sludge, compost, rhizosphere
- Matrix Composition: 1.4 mm ceramic spheres, 0.1 mm silica spheres, and twenty-five 4 mm glass beads
Specifications
| 1.4 mm Ceramic Spheres, 0.1 mm Silica Spheres, 4 mm Glass Beads | |
| Soil, Environmental, Feces | |
| FastPrep instruments or other bead beaters | |
| Lysing Matrix E | |
| Up to 7 g per prep |
| Room Temperature | |
| Dnase-free | |
| Nucleic Acid Isolation and Purification, Homogenization | |
| RNase-free |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.