missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Lysing Matrix C, 96-Well Rack
Lysing Matrix C, 96-Well Rack is pre-filled with 1 mm silica spheres for lysis of yeast and fungi.
$3441.69 - $3441.69
Specifications
| Bead Type | Silica Spheres |
|---|---|
| Content And Storage | Room temperature |
| Sample Type | Yeast, Fungi, Spores, Algae |
| DNase | Dnase-free |
| For Use With (Equipment) | FastPrep-96 |
| Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
|
MP116982010
|
MP Biomedicals™
116982010 |
10 Pk. |
Each for $3,441.69
|
|
|||||
Description
Lysing Matrix C, 96-well rack comes with 1.2 mL cluster-strip tube and cap assemblies pre-filled with 1 mm silica spheres. Use with FastPrep-96 instrument or similar bead beater.
- Tube size: 96-tube rack
- Sample types: Yeast, fungi, mold, spores, filamentous algae
- Matrix composition: 1 mm silica spheres
Specifications
| Silica Spheres | |
| Yeast, Fungi, Spores, Algae | |
| FastPrep-96 | |
| Lysing Matrix C | |
| Rnase-free |
| Room temperature | |
| Dnase-free | |
| Nucleic Acid Isolation and Purification, Homogenization | |
| 96 |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.