missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ BigPrep™ Lysing Matrix C, 50 mL Tubes
BigPrep™ Lysing Matrix C, 50 mL Tubes are composed of 1 mm silica spheres and are used primarily for lysis of yeast and fungi.
$257.08 - $4731.81
Specifications
| Bead Type | 1 mm Silica Spheres |
|---|---|
| Content And Storage | Store at Room Temperature. |
| Sample Type | Yeast, Fungi, Spores, Algae |
| DNase | DNase-free |
| For Use With (Equipment) | FastPrep instruments or other bead beaters |
| Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
|
MP116952010
|
MP Biomedicals™
116952010 |
10 x 50 mL |
Each for $257.08
|
|
|||||
|
MP116952500
|
MP Biomedicals™
116952500 |
500 x 50 mL |
Each for $4,731.81
|
|
|||||
Description
BigPrep Lysing Matrix C, 50 mL tube contains 1 mm silica spheres that are chemically inert and will not bind nucleic acids. Can be used on FastPrep instruments or any bead beater.
- Used primarily for lysis of yeast and fungi and can also be used for yeasts, fungi, molds, spores and filamentous algae
- Sample types: Yeasts, fungi, molds, spores, filamentous algae
Specifications
| 1 mm Silica Spheres | |
| Yeast, Fungi, Spores, Algae | |
| FastPrep instruments or other bead beaters | |
| Lysing Matrix C | |
| Up to 7 g per prep |
| Store at Room Temperature. | |
| DNase-free | |
| Nucleic Acid Isolation and Purification, Homogenization | |
| RNase-free |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.