missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ BigPrep™ Lysing Matrix C, 50 mL Tubes

Catalog No. MP116952010
Change view
Click to view available options
Quantity:
10 x 50 mL
500 x 50 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
MP116952010 10 x 50 mL
MP116952500 500 x 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. MP116952010 Supplier MP Biomedicals™ Supplier No. 116952010
Only null left

BigPrep™ Lysing Matrix C, 50 mL Tubes are composed of 1 mm silica spheres and are used primarily for lysis of yeast and fungi.

BigPrep Lysing Matrix C, 50 mL tube contains 1 mm silica spheres that are chemically inert and will not bind nucleic acids. Can be used on FastPrep instruments or any bead beater.

  • Used primarily for lysis of yeast and fungi and can also be used for yeasts, fungi, molds, spores and filamentous algae
  • Sample types: Yeasts, fungi, molds, spores, filamentous algae

Specifications

Bead Type 1 mm Silica Spheres
Content And Storage Store at Room Temperature.
Sample Type Yeast, Fungi, Spores, Algae
DNase DNase-free
For Use With (Equipment) FastPrep instruments or other bead beaters
For Use With (Application) Nucleic Acid Isolation and Purification, Homogenization
Matrix Lysing Matrix C
Quantity 10 x 50 mL
RNase RNase-free
Sample Volume Up to 7 g per prep

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.