missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ TeenPrep™ Lysing Matrix C, 15 mL Tubes
TeenPrep™ Lysing Matrix C contains 1 mm silica spheres for lysis of yeast and fungi as well as molds, spores and filamentous algae.
$72.63 - $706.52
Specifications
| Bead Type | Silica Spheres |
|---|---|
| Content And Storage | Store at Room Temperature. |
| Sample Type | Yeast, Fungi, Algae |
| DNase | Dnase-free |
| For Use With (Equipment) | FastPrep instruments or other bead beaters |
| Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
|
MP116932005
|
MP Biomedicals™
116932005 |
5 x 15 mL Tubes |
Each for $72.63
|
|
|||||
|
MP116932050
|
MP Biomedicals™
116932050 |
50 x 15 mL Tubes |
Each for $706.52
|
|
|||||
|
MP116932025
|
MP Biomedicals™
116932025 |
25 x 15 mL Tubes |
Each for $406.19
|
|
|||||
Description
Lysing Matrix C contains 1 mm silica spheres and can be used with FastPrep instruments or similar bead beater.
- Tube Size: 15 mL
- Sample Type: Yeast, fungi, mold, spores and filamentous algae
- Bead Type: 1 mm silica spheres
Specifications
| Silica Spheres | |
| Yeast, Fungi, Algae | |
| FastPrep instruments or other bead beaters | |
| Lysing Matrix C | |
| Up to 2 g per prep |
| Store at Room Temperature. | |
| Dnase-free | |
| Nucleic Acid Isolation and Purification, Homogenization | |
| RNase-free |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.