missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Lysing Matrix B, 96-well Rack

Lysing Matrix B, 96-tube Rack is pre-filled with 0.1 mm silica spheres and used to lyse bacteria and spores.

Supplier:  MP Biomedicals™ 116981010

 View more versions of this product

Catalog No. MP116981010


Only null left
Explore available promotions

Description

Description

Lysing Matrix B, 96-tube rack comes with 1.2 mL cluster-strip tube and cap assemblies pre-filled with 0.1 mm silica spheres. Use with FastPrep-96 instrument or similar bead beater.

  • Tube size: 96-tube rack
  • Sample types: Gram positive and negative bacteria, fungal tissues, spores
  • Matrix composition: 0.1 mm silica spheres
Specifications

Specifications

Silica Spheres
Bacteria, Fungi, Soil, Animal Tissues
FastPrep-96 or other bead beaters
1.2 mL Cluster-strip Tube and Cap Assemblies
10 Pk.
Less than 80 mg per prep
Store at Room Temperature.
Dnase-free
Nucleic Acid Isolation and Purification, Homogenization
Lysing Matrix B
RNase-free
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.