missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ TallPrep™ Lysing Matrix B, 4.5 mL Tubes
TallPrep™ Lysing Matrix B contains 0.1 mm silica spheres for lysing bacteria and spores.
$312.00 - $955.52
Specifications
| Bead Type | Silica Spheres |
|---|---|
| Content And Storage | Store at Room Temperature. |
| Sample Type | Bacteria, Fungi, Soil, Animal Tissues |
| DNase | Dnase-free |
| For Use With (Equipment) | FastPrep instruments or other bead beaters |
| Catalog Number | Mfr. No. | Quantity | Price | Qty | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Quantity | Price | Qty | |||||
|
MP116971100
|
MP Biomedicals™
116971100 |
100 x 4.5 mL Tubes |
Each for $955.52
|
|
|||||
|
MP116971025
|
MP Biomedicals™
116971025 |
25 x 4.5 mL Tubes |
Each for $312.00
|
|
|||||
Description
Lysing Matrix B tubes contain 0.1 mm silica spheres and are used with FastPrep instruments or similar bead beaters to lyse bacteria, fungal tissues and spores.
- Tube Size: 4.5 mL
- Sample Types: Gram positive and negative bacteria, fungal tissues, spores
- Bead material: 0.1 mm silica spheres
Specifications
| Silica Spheres | |
| Bacteria, Fungi, Soil, Animal Tissues | |
| FastPrep instruments or other bead beaters | |
| Lysing Matrix B | |
| Up to 0.5 g per prep |
| Store at Room Temperature. | |
| Dnase-free | |
| Nucleic Acid Isolation and Purification, Homogenization | |
| RNase-free |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.