missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Lysing Matrix B, 2 mL Tubes
Lysing Matrix B contains 0.1 mm silica spheres for lysing bacteria and spores.
Supplier: MP Biomedicals™ 116911100
Description
Lysing Matrix B tubes contain 0.1 mm silica spheres and are used with FastPrep instruments or similar bead beaters to lyse bacteria, fungal tissues and spores.
- Tube Size: 2 mL
- Sample Types: Gram positive and negative bacteria, fungal tissues, spores
- Bead material: 0.1 mm silica spheres
Specifications
| Silica Spheres | |
| Bacteria, Fungi, Soil, Animal Tissues | |
| FastPrep instruments or other bead beaters | |
| Lysing Matrix B | |
| RNase-free |
| Store at Room Temperature. | |
| Dnase-free | |
| Nucleic Acid Isolation and Purification, Homogenization | |
| 100 x 2 mL Tubes |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.