missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Lysing Matrix B, 2 mL Tubes

Catalog No. MP116911050
Change view
Click to view available options
Quantity:
100 x 2 mL Tubes
50 x 2 mL Tubes
500 x 2 mL Tubes
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
MP116911050 50 x 2 mL Tubes
MP116911100 100 x 2 mL Tubes
MP116911500 500 x 2 mL Tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. MP116911050 Supplier MP Biomedicals™ Supplier No. 116911050

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Lysing Matrix B contains 0.1 mm silica spheres for lysing bacteria and spores.

Lysing Matrix B tubes contain 0.1 mm silica spheres and are used with FastPrep instruments or similar bead beaters to lyse bacteria, fungal tissues and spores.

  • Tube Size: 2 mL
  • Sample Types: Gram positive and negative bacteria, fungal tissues, spores
  • Bead material: 0.1 mm silica spheres

Specifications

Bead Type Silica Spheres
Content And Storage Store at Room Temperature.
Format Tube
Sample Type Bacteria, Fungi, Soil, Animal Tissues
DNase Dnase-free
For Use With (Equipment) FastPrep instruments or other bead beaters
For Use With (Application) Nucleic Acid Isolation and Purification, Homogenization
Matrix Lysing Matrix B
Product Type Lysing Matrix
Quantity 50 x 2 mL Tubes
RNase RNase-free
Show More Show Less

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.