Learn More
MP Biomedicals™ TallPrep™ Lysing Matrix A, 4.5 mL Tubes
TallPrep™ Lysing Matrix A contains garnet matrix and ceramic spheres for grinding or lysing animal and plant tissues, insects, bacteria, yeast, fungi and algae.
Supplier: MP Biomedicals™ 116970050
Description
Lysing Matrix A tubes contain garnet matrix and 1/4 in. ceramic spheres for grinding and lysing a range of sample types. The grinding matrix is chemically insert and will not bind nucleic acids. For use on FastPrep instruments or any bead beater.
- Tube Size: 4.5 mL
- Sample Types: Animal tissues, plants, insects, nematodes, bacteria, yeast, fungi, algae
- Bead Material: Garnet flakes and two 1/4 in. diameter (6.35 mm) ceramic spheres
Specifications
| Garnet Flakes and Ceramic Spheres | |
| Animal Tissues, Plants, Insects, Worms, Bacteria, Yeast, Fungi, Algae | |
| FastPrep instruments or other bead beaters | |
| Lysing Matrix A | |
| Rnase-free |
| Store at Room Temperature. | |
| Dnase-free | |
| Nucleic Acid Isolation and Purification, Homogenization | |
| 50 x 4.5 mL Tubes | |
| Up to 0.5 g per prep |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.