missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One LUMITRAC™ and FLUOTRAC™ Binding 96-well Polystyrene Microplates

For luminescence measurements. Greiner Bio-One LUMITRAC™ and FLUOTRAC™ Binding 96-Well Polystyrene Microplates are specifically treated to provide an increased protein binding.
$319.07 - $357.43
Specifications
| Format | Standard |
|---|---|
| Lid | Without Lid |
| Array | 8 x 12 |
| Material | Polystyrene |
| No. of Wells | 96 |
| Catalog Number | Mfr. No. | Color | Surface Treatment | Sterility | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Surface Treatment | Sterility | Price | Quantity & Availability | |||
07000129
![]() |
Greiner Bio-One
655076 |
Black | FLUOTRAC 200 | Non-sterile |
Case of 40 Each for $319.07
|
|
|||
07000128
![]() |
Greiner Bio-One
655074 |
White | LUMITRAC 600 | Sterile |
Case of 40 Each for $357.43
|
|
|||
07000130
![]() |
Greiner Bio-One
655075 |
White | LUMITRAC 200 | Non-sterile |
Case of 40 Each for $321.39
|
|
|||
07000127
![]() |
Greiner Bio-One
655077 |
Black | FLUOTRAC 600 | Sterile |
Case of 40 Each for $334.43
|
|
|||
Description
- Non-Pyrogenic
- Material: Polystyrene
- Free of detectable DNase, RNase, human DNA
- Traced way back to production through defined LOT number system
- Sample carryover and cross-contamination risk is minimized
Certifications
DIN ISO 9001
Specifications
| Standard | |
| 8 x 12 | |
| 96 | |
| 40/Cs. |
| Without Lid | |
| Polystyrene | |
| Flat Bottom (F-well) | |
| Chimney |