missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One LUMITRAC™ and FLUOTRAC™ Binding 96-well Polystyrene Microplates
GREENER_CHOICE

Catalog No. 07000127
Change view
Click to view available options
Color:
Black
White
Surface Treatment:
FLUOTRAC 200
FLUOTRAC 600
LUMITRAC 200
LUMITRAC 600
Sterility:
Non-sterile
Sterile
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Surface Treatment Sterility
07000127 Black FLUOTRAC 600 Sterile
07000129 Black FLUOTRAC 200 Non-sterile
07000128 White LUMITRAC 600 Sterile
07000130 White LUMITRAC 200 Non-sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 07000127 Supplier Greiner Bio-One Supplier No. 655077

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For luminescence measurements. Greiner Bio-One LUMITRAC™ and FLUOTRAC™ Binding 96-Well Polystyrene Microplates are specifically treated to provide an increased protein binding.

  • Non-Pyrogenic
  • Material: Polystyrene
  • Free of detectable DNase, RNase, human DNA
  • Traced way back to production through defined LOT number system
  • Sample carryover and cross-contamination risk is minimized

Certifications

DIN ISO 9001

Specifications

Certifications/Compliance Free of detectable DNase/RNase, human DNA and pyrogens.
Format Standard
Lid Without Lid
Culture Area 0.34 cm2
Array 8 x 12
Autoclavable Not Autoclavable
Binding Type High Binding
Color Black
Material Polystyrene
No. of Wells 96
Volume (Metric) Working 25 to 340 μL
Sterility Sterile
Surface Treatment FLUOTRAC 600
Total Volume (Metric) Well 392 μL
Well Shape Flat Bottom (F-well)
Dnase Free Yes
Max. RCF 4800 x g (swinging bucket rotor)
No. per Case 40
No. per Pack 10
Quantity 40/Cs.
RNase Free Yes
Temperature Range (Metric) -20°C to +60°C
Well Design Chimney
Dimensions (L x W x H) 128 x 85 x 14 mm
Show More Show Less