missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One LUMITRAC™ and FLUOTRAC™ Binding 96-well Polystyrene Microplates

Description
- Non-Pyrogenic
- Material: Polystyrene
- Free of detectable DNase, RNase, human DNA
- Traced way back to production through defined LOT number system
- Sample carryover and cross-contamination risk is minimized
Certifications
DIN ISO 9001
Specifications
Specifications
| Format | Standard |
| Lid | Without Lid |
| Array | 8 x 12 |
| Binding Type | High Binding |
| Color | White |
| Material | Polystyrene |
| No. of Wells | 96 |
| Sterility | Sterile |
| Surface Treatment | LUMITRAC 600 |
| Well Shape | Flat Bottom (F-well) |
| Show More |