missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Luer-Tip, Gas-Tight Manual Syringes for GC Systems

Catalog No. 365d0301
Change view
Click to view available options
Volume (Metric):
5 μL
10 μL
1000 μL
10 mL
Needle Gauge:
23s G
26s G
Length (Metric):
57 mm
85 mm
For Use With (Equipment):
Gas Chromatography Systems
TriPlus RSH Autosampler
TriPlus RSH, TriPlus 100LS Autosamplers
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Needle Gauge Length (Metric) For Use With (Equipment)
365D0301 10 μL 23s G 85 mm TriPlus RSH Autosampler
365C0231 5 μL 23s G 57 mm TriPlus RSH, TriPlus 100LS Autosamplers
03100075 1000 μL - - Gas Chromatography Systems
365D0261 10 μL 23s G 85 mm TriPlus RSH Autosampler
365D0281 10 μL 26s G 85 mm TriPlus RSH Autosampler
03100078 10 mL - - Gas Chromatography Systems
365D0311 10 μL 23s G 57 mm TriPlus RSH Autosampler
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 365D0301 Supplier Thermo Scientific™ Supplier No. 365D0301
Only null left

Get a gas-tight syringe for manual injections. This syringe features a Luer-Tip connection and is available in a variety of sizes.

Get a gas-tight syringe for manual injections in your GC system. This syringe features a Luer-Tip connection and is available in a variety of sizes. Made of quality materials, they are designed for easy, accurate, precise and reproducible injections.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Specifications

Description 10 μL FN GT, 23s G, 85 mm
Needle Gauge 23s G
Length (Metric) 85 mm
Product Type GC Autosampler Syringe
Quantity Ea.
Volume (Metric) 10 μL
Length (Metric) Needle 85 mm
Needle Point Style Cone
For Use With (Equipment) TriPlus RSH Autosampler
Connection Type Fixed
PTFE Tipped Plunger Yes
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.