missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ LSE™ Fixed-Angle Rotors
Rotors with different tube size and capacity configurations
$1,741.85 - $3,151.97
Specifications
| Type | Rotor |
|---|---|
| Max. Speed | 6,000 rpm |
| For Use With (Equipment) | Corning™ LSE™ Compact Centrifuge |
| Angle | Fixed |
Description
This is an optional rotor for 6 x 50 mL tubes, for use with Corning™ LSETM Compact Centrifuge.Specifications
| Rotor | |
| 6,000 rpm | |
| Corning™ LSE™ Compact Centrifuge | |
| Fixed |