missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Low-Lint Nylon Men's Inspection Gloves
Moisture-absorbent gloves are constructed of 40-denier nylon tricot fabric and can be worn alone, or used as a glove liner.
$10.26 - $10.26
Specifications
| Construction | Cut and Sewn |
|---|---|
| Coating Material | Uncoated |
| Color | White |
| Disposable | Single-use |
| Hand | Ambidextrous |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
19-053707
|
Fisherbrand™
98740S |
Small |
Dozen of 12 Pair for $10.26
Case of 100 Dozen for $886.00
|
|
|||||
|
19-053706
|
Fisherbrand™
98740M |
Medium |
Dozen of 12 Pair for $10.26
Case of 100 Dozen for $886.00
|
|
|||||
|
19-013621
|
Fisherbrand™
98740L |
Large |
Dozen of 12 Pair for $10.26
Case of 100 Dozen for $886.00
|
|
|||||
|
19-053708
|
Fisherbrand™
98740XL |
X-Large |
Dozen of 12 Pair for $10.26
Case of 100 Dozen for $886.00
|
|
|||||
Description
- 40-denier tricot fabric in a two-piece construction
- Easy size identification by color-coded hem on rolled cuff
- Can be worn alone or used as a liner
- Moisture absorbent
Specifications
| Cut and Sewn | |
| White | |
| Ambidextrous | |
| Nylon | |
| Inspection, Electronics Assembly | |
| Rolled |
| Uncoated | |
| Single-use | |
| Yes | |
| Inspection Gloves | |
| Men's | |
| 98-740 |