missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Low-Lint Nylon Men's Inspection Gloves
Description
- 40-denier tricot fabric in a two-piece construction
- Easy size identification by color-coded hem on rolled cuff
- Can be worn alone or used as a liner
- Moisture absorbent
Specifications
Specifications
| Construction | Cut and Sewn |
| Coating Material | Uncoated |
| Color | White |
| Disposable | Single-use |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | Nylon |
| Product Type | Inspection Gloves |
| Size | Large |
| Sterility | Non-sterile |
| Show More |