missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Low-Lint Nylon Men's Inspection Gloves
Moisture-absorbent gloves are constructed of 40-denier nylon tricot fabric and can be worn alone, or used as a glove liner.
Supplier: Fisherbrand™ 98740M
Description
- 40-denier tricot fabric in a two-piece construction
- Easy size identification by color-coded hem on rolled cuff
- Can be worn alone or used as a liner
- Moisture absorbent
Specifications
| Cut and Sewn | |
| White | |
| Ambidextrous | |
| Nylon | |
| Medium | |
| Inspection, Electronics Assembly | |
| Rolled | |
| 98-740 | |
| 22.5 cm |
| Uncoated | |
| Single-use | |
| Yes | |
| Inspection Gloves | |
| Non-sterile | |
| Men's | |
| Red | |
| 8.9 in. |