missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Low-Density Polyethylene Chemical Containers

Chemical containers are ideal for storing small quantities of liquids or solids.

Supplier:  Bel-Art™ H178740000

 View more versions of this product

Catalog No. 03412603



Get More Bel-Art Lab Products with Purchase
View all promotions
Only null left

Description

Description

  • Heavy-walled, injection-molded polyethylene
  • Easy-to-clean
  • Screw cap design featuring a leakproof inner seal
  • Have been used to transport dust samples from the moon
Specifications

Chemical Identifiers

Clear
Screw Cap
6/Pk.
Clear
Yes
No
Round
Blank
Screw Cap
Storing Small Quantities of Liquids or Solids, These Heavy-Walled, Injection Molded Polyethylene Jars Have Even Been Used to Transport Dust Samples from the Moon
Polyethylene
Non-sterile
Clear
Reusable
Wide
Storage Container
Polyethylene
Not Autoclavable

Specifications

3.04 oz, 90 mL
3.04 oz.
Storing Small Quantities of Liquids or Solids, These Heavy-Walled, Injection Molded Polyethylene Jars Have Even Been Used to Transport Dust Samples from the Moon
Polyethylene
Non-sterile
Clear
Reusable
Wide
69 mm
2.7 in.
Polyethylene
52 mm
Not Autoclavable
90 cc
Clear
Screw Cap
6/Pk.
Clear
Yes
No
Round
Storage Container
Blank
54 mm
Screw Cap
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions