missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kent Scientific Low Cost Induction Chambers
For use with SomnoSuite Anesthesia System.
$258.22 - $349.68
Specifications
| Autoclavable | Autoclavable |
|---|---|
| For Use With (Application) | Anesthesia, Surgery |
| Type | Low Cost Induction Chamber |
| For Use With (Equipment) | SomnoSuite Anesthesia System |
| Includes | Connection tubing |
Includes: Connection tubing
| Catalog Number | Mfr. No. | Capacity (Metric) | Dimensions (D x W x H) | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Dimensions (D x W x H) | Price | Quantity & Availability | ||||
13005142
|
Kent Scientific
SOMNO0705 |
0.5 L | 6.35 x 10.1 x 7.6 cm |
Each for $258.22
|
|
||||
13005144
|
Kent Scientific
SOMNO0710 |
1 L | 10.1 x 15.2 x 7.6 cm |
Each for $287.81
|
|
||||
13005146
|
Kent Scientific
SOMNO0720 |
2 L | 15.8 x 21.6 x 7.6 cm |
Each for $320.09
|
|
||||
13005148
|
Kent Scientific
SOMNO0730 |
3 L | 15.2 x 21.6 x 11.43 cm |
Each for $349.68
|
|
||||
Description
- Sized specifically for mice and rats
- Shatter-resistant plastic
- Easy to clean
- Autoclavable
- Air tight seal
- Connection tubing connects chamber to inlet and outlet of vaporizer
- Resistant to standard anesthesia chemicals
- Small size reduces induction time and waste gas
Applications
Anesthesia, surgery
Warranty
One year warranty including all parts and labor charges
Specifications
| Autoclavable | |
| Low Cost Induction Chamber | |
| Connection tubing |
| Anesthesia, Surgery | |
| SomnoSuite Anesthesia System | |
| Shatter-resistant Plastic |