missing translation for 'onlineSavingsMsg'
Learn More

Kent Scientific Low Cost Induction Chambers

Catalog No. 13005142
Encompass
Change view
Click to view available options
Capacity (Metric):
0.5 L
1 L
2 L
3 L
Dimensions (D x W x H):
10.1 x 15.2 x 7.6 cm
15.2 x 21.6 x 11.43 cm
15.8 x 21.6 x 7.6 cm
6.35 x 10.1 x 7.6 cm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Dimensions (D x W x H)
13005142 0.5 L 6.35 x 10.1 x 7.6 cm
13005144 1 L 10.1 x 15.2 x 7.6 cm
13005146 2 L 15.8 x 21.6 x 7.6 cm
13005148 3 L 15.2 x 21.6 x 11.43 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 13005142 Supplier Kent Scientific Supplier No. SOMNO0705

Includes

Connection tubing

For use with SomnoSuite Anesthesia System.

  • Sized specifically for mice and rats
  • Shatter-resistant plastic
  • Easy to clean
  • Autoclavable
  • Air tight seal
  • Connection tubing connects chamber to inlet and outlet of vaporizer
  • Resistant to standard anesthesia chemicals
  • Small size reduces induction time and waste gas

Applications
Anesthesia, surgery

Warranty

One year warranty including all parts and labor charges

Specifications

Autoclavable Autoclavable
Capacity (Metric) 0.5 L
For Use With (Application) Anesthesia, Surgery
Type Low Cost Induction Chamber
For Use With (Equipment) SomnoSuite Anesthesia System
Includes Connection tubing
Material Shatter-resistant Plastic
Dimensions (D x W x H) 6.35 x 10.1 x 7.6 cm