missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Lockout Tagout Tags: NO HACER FUNCIONAR LOCKED OUT DO NOT ENERGIZE This lock/tag may only be removed by
Heavy Duty Polyester (B-837) plastic tags are encapsulated in matte polyester laminate for superior durability during lockout and tagout situations.
Supplier: Brady™ 133567
Description
- The excellent write-on surface of B-853 Cardstock is ideal for adding on-the-spot customized notes and other information
- Paper cardstock tags are recommended for indoor use only
- Not recommended for chemical exposure
- Service temperature of -40°F to 194°F (-40°C to 90°C)
Chemical Identifiers
| Tag | |
| ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1910.147 | |
| 25 Pk. |
Specifications
| Tag | |
| ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1910.147 | |
| 3.4 in. |
| Paper Cardstock | |
| 25 Pk. | |
| 86.36 mm |