missing translation for 'onlineSavingsMsg'
Learn More

Laxco™ LMS-Z200Pro Series Stereo Zoom Microscope System

The LMS-Z200Pro series features a 6.7:1 zoom ratio and research grade optics to provide a flat field of view, excellent depth of field and high resolution. The newly designed optical path with integrated click-stops delivers the precision required for life science research applications.

Supplier:  Laxco™ LMSZ230PBS200

 View more versions of this product

Catalog No. Z230PBS200


Get a Camera and Adaptor with Microscope Purchase
View all promotions
Only null left

Description

Description

Optics:

  • 6.7:1 Zoom Ratio (0.67x-4.5x zoom)
  • Standard magnification: 6.7x-45x
  • Auxiliary objectives available to expand magnification from 2x-225x
  • 10x/22mm widefield high eyepoint eyepieces standard
  • Greenough optical system
  • Binocular (LMS-Z220P) and Trinocular (LMS-Z230P) heads available
  • Combines a wide field of view, large zoom ratio, and long working distance
  • Standard working distance: 100mm; optional auxiliary lens allow for WD of 26mm-287mm
  • Coated optics produce a flat field of view, excellent depth of field and contrast, and high resolution
  • Viewing head 45°inclined for comfortable viewing
  • Diopter adjustable eyepieces (range: ± 5), allows adjustment for user specific eyesight
  • Interpupillary adjustment: 52mm-76mm
  • Zoom adjustment with click-stop for precise and repeatable magnification
  • Combine the trinocular optics with a SeBaCam camera for imaging and documentation

Stand/Base Options:

LS100: Plain Stand

  • Compact, low-profile base
  • No illumination

LS200: Halogen Transmitted/Reflected Stand

  • Compact base
  • Upper illumination: halogen
  • Lower illumination: halogen

LS200LED: LED Transmitted/Reflected Stand

  • Compact base
  • Upper illumination: LED
  • Lower illumination: LED

LS300: LED Low Profile Transmitted/Reflected Stand

  • Compact, low-profile base
  • Upper illumination: LED
  • Lower illumination: LED

B100: single arm boom stand, LED dual gooseneck illuminator

  • Large, sturdy base
  • Extended height and reach for large samples
  • Includes dual LED gooseneck illuminator

B200: dual arm ball bearing boom stand, LED dual gooseneck illuminator

  • Large, sturdy base
  • Dual boom arm with ball bearings for smooth movement
  • Extended height and reach for large samples
  • Includes dual LED gooseneck illuminator

MZS32: Advanced LED Transmitted/Reflected Stand (BF and Edge/Oblique)

  • Brightfield and edge/oblique illumination
  • Upper Illumination: dual LED light guides
  • Lower Illumination: LED ring light
  • Optional LED ring lamp
  • Touch panel control of all lighting techniques
  • 10 in. of focusing travel on continuous gear
  • Large working surface of 218mm x 302mm
  • Ergonomically contoured, low profile base allows for comfortable arm support

MZS33: Advanced LED Transmitted/Reflected Stand (BF, Edge and Ring Light)

  • Brightfield, edge/oblique, and fluorescence illumination
  • Upper Illumination: dual LED light guides with interchangeable wavelength specific LEDs
  • Lower Illumination: LED ring light
  • LED ring lamp
  • Touch panel control of all lighting techniques
  • 10 in. of focusing travel on continuous gear
  • Large working surface of 218mm x 302mm
  • Ergonomically contoured, low profile base allows for comfortable arm support

Warranty

5 year mechanical/optical defects, 1 year electrical

Specifications

Specifications

Stand
Greenough Optical System
Plan
6.7x to 45x
External, 100/240 V
Stereo Microscope
Trinocular
life science, research, academia, industrial
10X/22 mm
100/240 V
6.7X to 45X
22 mm
122cm x 61cm x 91.4 cm
5 years optical and mechanical, 1 year electrical from date of purchase
LMS-Z200Pro Series
Dual LED Gooseneck
50/60 Hz
1
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions