Learn More
Laxco™ LMS-Z200Pro Series Stereo Zoom Microscope System

The LMS-Z200Pro series features a 6.7:1 zoom ratio and research grade optics to provide a flat field of view, excellent depth of field and high resolution. The newly designed optical path with integrated click-stops delivers the precision required for life science research applications.
$4,642.45 - $18,836.69
Specifications
| Design Type | Greenough Optical System |
|---|---|
| Magnification Power | 6.7X to 45X |
| Objective Types | Plan |
| Field of View | 22 mm |
| Zoom Range | 6.7x to 45x |
| Catalog Number | Mfr. No. | Head Style | Dimensions (L x W x H) | Includes | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Head Style | Dimensions (L x W x H) | Includes | Price | Quantity & Availability | |||
Z220PLS200L
![]() |
Laxco™
LMSZ220PLS200LED |
Binocular | 20.3 x 10.2 x 40.6 cm | Stand |
Each for $5,098.88
|
|
|||
Z220PLS300
![]() |
Laxco™
LMSZ220PLS300 |
Binocular | 20.3 x 10.2 x 35.6 cm | Compact Low-profile LED Base |
Each for $5,046.41
|
|
|||
Z220PT10
![]() |
Laxco™
LMSZ220PT10 |
Binocular | 40.6 x 30.5 x 91.4 cm | Large Plain Base |
Each for $4,812.63
|
|
|||
Z220PT40
![]() |
Laxco™
LMSZ220PT40 |
Binocular | 40.6 x 30.5 x 91.4 cm | Large LED Base |
Each for $6,530.84
|
|
|||
Z230PBS200
![]() |
Laxco™
LMSZ230PBS200 |
Trinocular | 122cm x 61cm x 91.4 cm | Stand |
Each for $5,974.88
|
|
|||
Z230PLS200L
![]() |
Laxco™
LMSZ230PLS200LED |
Trinocular | 20.3 x 10.2 x 40.6 cm | Compact LED Base |
Each for $4,642.45
|
|
|||
Z230PLS300
![]() |
Laxco™
LMSZ230PLS300 |
Trinocular | 20.3 x 10.2 x 35.6 cm | Compact Low-profile LED Base |
Each for $4,832.47
|
|
|||
Z230PMZS32
![]() |
Laxco™
LMSZ230PMZS32 |
Trinocular | 40.6 x 30.5 x 91.4 cm | Advanced LED Base |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Z230PMZS33
![]() |
Laxco™
LMSZ230PMZS33 |
Trinocular | 40.6 x 30.5 x 91.4 cm | Advanced LED Base for Fluorescence |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Z230PT10
![]() |
Laxco™
LMSZ230PT10 |
Trinocular | 40.6 x 30.5 x 91.4 cm | Large Plain Base |
Each for $5,034.96
|
|
|||
Z230PT40
![]() |
Laxco™
LMSZ230PT40 |
Trinocular | 40.6 x 30.5 x 91.4 cm | Large LED Base |
Each for $6,833.16
|
|
|||
Description
Optics:
- 6.7:1 Zoom Ratio (0.67x-4.5x zoom)
- Standard magnification: 6.7x-45x
- Auxiliary objectives available to expand magnification from 2x-225x
- 10x/22mm widefield high eyepoint eyepieces standard
- Greenough optical system
- Binocular (LMS-Z220P) and Trinocular (LMS-Z230P) heads available
- Combines a wide field of view, large zoom ratio, and long working distance
- Standard working distance: 100mm; optional auxiliary lens allow for WD of 26mm-287mm
- Coated optics produce a flat field of view, excellent depth of field and contrast, and high resolution
- Viewing head 45°inclined for comfortable viewing
- Diopter adjustable eyepieces (range: ± 5), allows adjustment for user specific eyesight
- Interpupillary adjustment: 52mm-76mm
- Zoom adjustment with click-stop for precise and repeatable magnification
- Combine the trinocular optics with a SeBaCam camera for imaging and documentation
Stand/Base Options:
LS100: Plain Stand
- Compact, low-profile base
- No illumination
LS200: Halogen Transmitted/Reflected Stand
- Compact base
- Upper illumination: halogen
- Lower illumination: halogen
LS200LED: LED Transmitted/Reflected Stand
- Compact base
- Upper illumination: LED
- Lower illumination: LED
LS300: LED Low Profile Transmitted/Reflected Stand
- Compact, low-profile base
- Upper illumination: LED
- Lower illumination: LED
B100: single arm boom stand, LED dual gooseneck illuminator
- Large, sturdy base
- Extended height and reach for large samples
- Includes dual LED gooseneck illuminator
B200: dual arm ball bearing boom stand, LED dual gooseneck illuminator
- Large, sturdy base
- Dual boom arm with ball bearings for smooth movement
- Extended height and reach for large samples
- Includes dual LED gooseneck illuminator
MZS32: Advanced LED Transmitted/Reflected Stand (BF and Edge/Oblique)
- Brightfield and edge/oblique illumination
- Upper Illumination: dual LED light guides
- Lower Illumination: LED ring light
- Optional LED ring lamp
- Touch panel control of all lighting techniques
- 10 in. of focusing travel on continuous gear
- Large working surface of 218mm x 302mm
- Ergonomically contoured, low profile base allows for comfortable arm support
MZS33: Advanced LED Transmitted/Reflected Stand (BF, Edge and Ring Light)
- Brightfield, edge/oblique, and fluorescence illumination
- Upper Illumination: dual LED light guides with interchangeable wavelength specific LEDs
- Lower Illumination: LED ring light
- LED ring lamp
- Touch panel control of all lighting techniques
- 10 in. of focusing travel on continuous gear
- Large working surface of 218mm x 302mm
- Ergonomically contoured, low profile base allows for comfortable arm support
Warranty
5 year mechanical/optical defects, 1 year electrical
Specifications
| Greenough Optical System | |
| Plan | |
| 6.7x to 45x | |
| Stereo Microscope | |
| life science, research, academia, industrial | |
| 10X/22 mm |
| 6.7X to 45X | |
| 22 mm | |
| 5 years optical and mechanical, 1 year electrical from date of purchase | |
| LMS-Z200Pro Series | |
| 50/60 Hz | |
| 1 |