missing translation for 'onlineSavingsMsg'
Learn More

Laxco™ LMS-Z200Pro Series Stereo Zoom Microscope System
GREENER_CHOICE

Catalog No. Z230PT10
Change view
Click to view available options
Head Style:
Binocular
Trinocular
Dimensions (L x W x H):
122cm x 61cm x 91.4 cm
20.3 x 10.2 x 35.6 cm
20.3 x 10.2 x 40.6 cm
40.6 x 30.5 x 91.4 cm
Includes:
Advanced LED Base
Advanced LED Base for Fluorescence
Compact LED Base
Compact Low-profile LED Base
Large LED Base
Large Plain Base
Stand
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Head Style Dimensions (L x W x H) Includes
Z230PT10 Trinocular 40.6 x 30.5 x 91.4 cm Large Plain Base
Z220PLS200L Binocular 20.3 x 10.2 x 40.6 cm Stand
Z220PLS300 Binocular 20.3 x 10.2 x 35.6 cm Compact Low-profile LED Base
Z220PT10 Binocular 40.6 x 30.5 x 91.4 cm Large Plain Base
Z220PT40 Binocular 40.6 x 30.5 x 91.4 cm Large LED Base
Z230PBS200 Trinocular 122cm x 61cm x 91.4 cm Stand
Z230PLS200L Trinocular 20.3 x 10.2 x 40.6 cm Compact LED Base
Z230PLS300 Trinocular 20.3 x 10.2 x 35.6 cm Compact Low-profile LED Base
Z230PMZS32 Trinocular 40.6 x 30.5 x 91.4 cm Advanced LED Base
Z230PMZS33 Trinocular 40.6 x 30.5 x 91.4 cm Advanced LED Base for Fluorescence
Z230PT40 Trinocular 40.6 x 30.5 x 91.4 cm Large LED Base
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. Z230PT10 Supplier Laxco™ Supplier No. LMSZ230PT10
Only null left

The LMS-Z200Pro series features a 6.7:1 zoom ratio and research grade optics to provide a flat field of view, excellent depth of field and high resolution. The newly designed optical path with integrated click-stops delivers the precision required for life science research applications.

Optics:

  • 6.7:1 Zoom Ratio (0.67x-4.5x zoom)
  • Standard magnification: 6.7x-45x
  • Auxiliary objectives available to expand magnification from 2x-225x
  • 10x/22mm widefield high eyepoint eyepieces standard
  • Greenough optical system
  • Binocular (LMS-Z220P) and Trinocular (LMS-Z230P) heads available
  • Combines a wide field of view, large zoom ratio, and long working distance
  • Standard working distance: 100mm; optional auxiliary lens allow for WD of 26mm-287mm
  • Coated optics produce a flat field of view, excellent depth of field and contrast, and high resolution
  • Viewing head 45°inclined for comfortable viewing
  • Diopter adjustable eyepieces (range: ± 5), allows adjustment for user specific eyesight
  • Interpupillary adjustment: 52mm-76mm
  • Zoom adjustment with click-stop for precise and repeatable magnification
  • Combine the trinocular optics with a SeBaCam camera for imaging and documentation

Stand/Base Options:

LS100: Plain Stand

  • Compact, low-profile base
  • No illumination

LS200: Halogen Transmitted/Reflected Stand

  • Compact base
  • Upper illumination: halogen
  • Lower illumination: halogen

LS200LED: LED Transmitted/Reflected Stand

  • Compact base
  • Upper illumination: LED
  • Lower illumination: LED

LS300: LED Low Profile Transmitted/Reflected Stand

  • Compact, low-profile base
  • Upper illumination: LED
  • Lower illumination: LED

B100: single arm boom stand, LED dual gooseneck illuminator

  • Large, sturdy base
  • Extended height and reach for large samples
  • Includes dual LED gooseneck illuminator

B200: dual arm ball bearing boom stand, LED dual gooseneck illuminator

  • Large, sturdy base
  • Dual boom arm with ball bearings for smooth movement
  • Extended height and reach for large samples
  • Includes dual LED gooseneck illuminator

MZS32: Advanced LED Transmitted/Reflected Stand (BF and Edge/Oblique)

  • Brightfield and edge/oblique illumination
  • Upper Illumination: dual LED light guides
  • Lower Illumination: LED ring light
  • Optional LED ring lamp
  • Touch panel control of all lighting techniques
  • 10 in. of focusing travel on continuous gear
  • Large working surface of 218mm x 302mm
  • Ergonomically contoured, low profile base allows for comfortable arm support

MZS33: Advanced LED Transmitted/Reflected Stand (BF, Edge and Ring Light)

  • Brightfield, edge/oblique, and fluorescence illumination
  • Upper Illumination: dual LED light guides with interchangeable wavelength specific LEDs
  • Lower Illumination: LED ring light
  • LED ring lamp
  • Touch panel control of all lighting techniques
  • 10 in. of focusing travel on continuous gear
  • Large working surface of 218mm x 302mm
  • Ergonomically contoured, low profile base allows for comfortable arm support

Warranty

5 year mechanical/optical defects, 1 year electrical

Specifications

Includes Large Plain Base
Design Type Greenough Optical System
Magnification Power 6.7X to 45X
Objective Types Plan
Field of View 22 mm
Zoom Range 6.7x to 45x
Dimensions (L x W x H) 40.6 x 30.5 x 91.4 cm
Warranty 5 years optical and mechanical, 1 year electrical from date of purchase
Product Type Stereo Microscope
Model LMS-Z200Pro Series
Head Style Trinocular
Lighting Type None
For Use With (Application) life science, research, academia, industrial
Frequency 50/60 Hz
Eyepiece 10X/22 mm
Quantity 1
Show More Show Less