Learn More
Laxco™ LMS-Z100 Series Stereo Zoom Microscope System
Designed for the academic market, the LMS-Z100 series features a 4.4:1 zoom (8x-35x) and multiple base/illumination options for most applications. The small footprint, features, and economical price makes this a great fit for the classroom.
Supplier: Laxco™ LMSZ120LS100
Description
Optics:
- 4.4:1 Zoom Ratio (0.8x to 3.5x zoom)
- Standard magnification: 8x to 35x
- Auxiliary objectives available to expand magnification
- 10x/20mm widefield high eyepoint eyepieces standard
- Greenough optical system
- Binocular (LMS-Z120) and Trinocular (LMS-Z130) heads available
- Combines a wide field of view, large zoom ratio, and long working distance
- Standard working distance: 95mm
- Coated optics produce a flat field of view, excellent depth of field and contrast, and high resolution
- Viewing head 45° inclined for comfortable viewing
- Diopter adjustable eyetubes (range ± 5), allows adjustment for user specific eyesight
- Interpupillary adjustment: 54mm to 76mm
- Combine the trinocular optics with a SeBaCam camera for imaging and documentation
Stand/Base Options:
LS100: Plain Stand
- Compact, low-profile base
- No illumination
LS200: Halogen Transmitted/Reflected Stand
- Compact base
- Upper illumination: halogen
- Lower illumination: halogen
LS200LED: LED Transmitted/Reflected Stand
- Compact base
- Upper illumination: LED
- Lower illumination: LED
LS300: LED Low Profile Transmitted/Reflected Stand
- Compact, low-profile base
- Upper illumination: LED
- Lower illumination: LED
B100: single arm boom stand, LED dual gooseneck illuminator
- Large, sturdy base
- Extended height and reach for large samples
- Includes dual LED gooseneck illuminator
B200: dual arm ball bearing boom stand, LED dual gooseneck illuminator
- Large, sturdy base
- Dual boom arm with ball bearings for smooth movement
- Extended height and reach for large samples
- Includes dual LED gooseneck illuminator
Warranty
5 year mechanical/optical defects, 1 year electrical
Specifications
| Head, Compact Plain Base, Eyepieces, Power Cord | |
| 8X to 35X | |
| 20 mm | |
| 20.3 x 10.2 x 40.6 cm | |
| Stereo Microscope | |
| Binocular | |
| life science, research, academia, industrial | |
| 10X/20 mm |
| Greenough Optical System | |
| Plan | |
| 8x-35x | |
| 5 years optical and mechanical, 1 year electrical from date of purchase | |
| LMS-Z100 Series | |
| None | |
| 50/60 Hz | |
| 1 |