missing translation for 'onlineSavingsMsg'
Learn More

Laxco™ LMS-Z100 Series Stereo Zoom Microscope System

Catalog No. p-7113396
Change view
Click to view available options
Head Style:
Binocular
Trinocular
Lighting Type:
LED Upper and Lower
None
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Head Style Lighting Type
Z120LS100 Binocular None
Z120LS200L Binocular LED Upper and Lower
Z130LS200L Trinocular LED Upper and Lower
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. Z120LS100 Supplier Laxco™ Supplier No. LMSZ120LS100
Only null left

Designed for the academic market, the LMS-Z100 series features a 4.4:1 zoom (8x-35x) and multiple base/illumination options for most applications. The small footprint, features, and economical price makes this a great fit for the classroom.

Optics:

  • 4.4:1 Zoom Ratio (0.8x to 3.5x zoom)
  • Standard magnification: 8x to 35x
  • Auxiliary objectives available to expand magnification
  • 10x/20mm widefield high eyepoint eyepieces standard
  • Greenough optical system
  • Binocular (LMS-Z120) and Trinocular (LMS-Z130) heads available
  • Combines a wide field of view, large zoom ratio, and long working distance
  • Standard working distance: 95mm
  • Coated optics produce a flat field of view, excellent depth of field and contrast, and high resolution
  • Viewing head 45° inclined for comfortable viewing
  • Diopter adjustable eyetubes (range ± 5), allows adjustment for user specific eyesight
  • Interpupillary adjustment: 54mm to 76mm
  • Combine the trinocular optics with a SeBaCam camera for imaging and documentation

Stand/Base Options:

LS100: Plain Stand

  • Compact, low-profile base
  • No illumination

LS200: Halogen Transmitted/Reflected Stand

  • Compact base
  • Upper illumination: halogen
  • Lower illumination: halogen

LS200LED: LED Transmitted/Reflected Stand

  • Compact base
  • Upper illumination: LED
  • Lower illumination: LED

LS300: LED Low Profile Transmitted/Reflected Stand

  • Compact, low-profile base
  • Upper illumination: LED
  • Lower illumination: LED

B100: single arm boom stand, LED dual gooseneck illuminator

  • Large, sturdy base
  • Extended height and reach for large samples
  • Includes dual LED gooseneck illuminator

B200: dual arm ball bearing boom stand, LED dual gooseneck illuminator

  • Large, sturdy base
  • Dual boom arm with ball bearings for smooth movement
  • Extended height and reach for large samples
  • Includes dual LED gooseneck illuminator

Warranty

5 year mechanical/optical defects, 1 year electrical

Specifications

Includes Head, Compact Plain Base, Eyepieces, Power Cord
Design Type Greenough Optical System
Magnification Power 8X to 35X
Objective Types Plan
Field of View 20 mm
Zoom Range 8x-35x
Dimensions (L x W x H) 20.3 x 10.2 x 40.6 cm
Warranty 5 years optical and mechanical, 1 year electrical from date of purchase
Product Type Stereo Microscope
Model LMS-Z100 Series
Head Style Binocular
Lighting Type None
For Use With (Application) life science, research, academia, industrial
Frequency 50/60 Hz
Eyepiece 10X/20 mm
Quantity 1
Show More Show Less