missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Linbro™ 2.0mL Snap-Top Microcentrifuge Tubes

With reference lines at 0.5, 1.0, 1.5 and 2.0 mL for quick volume estimations

$70.51

Specifications

Cap Style Snap Cap
Capacity (Metric) 2 mL
Color Natural
Material Plastic
For Use With (Application) For those experiments that entail large numbers of samples that may be difficult to organize and keep track of
View More Specs

Products 1
Catalog Number Mfr. No. Color Packaging Price Quantity & Availability  
Catalog Number Mfr. No. Color Packaging Price Quantity & Availability  
ICN19352990
View Documents Promotion Details
MP Biomedicals™
0219352990
Natural 500/Cs.
Each for $70.51
Only null left
 
Description

Description

Frosted writing area.

Specifications

Specifications

Snap Cap
Natural
For those experiments that entail large numbers of samples that may be difficult to organize and keep track of
0.5, 1, 1.5 and 2 mL
2 mL
Plastic
Snap Cap
Videos
SDS
Documents

Documents

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.