missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Linbro™ 2.0mL Snap-Top Microcentrifuge Tubes
Description
Frosted writing area.
Specifications
Specifications
| Cap Style | Snap Cap |
| Capacity (Metric) | 2 mL |
| Color | Natural |
| Material | Plastic |
| For Use With (Application) | For those experiments that entail large numbers of samples that may be difficult to organize and keep track of |
| Packaging | 500/Cs. |
| Closure Type | Snap Cap |
| Graduations | 0.5, 1, 1.5 and 2 mL |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.