missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ LiChrospher™ RP-18 HPLC Column, 5 μm Particle Size
Description
LiChrospher™ RP-18 delivers highly reproducible results and is designed for reversed-phase chromatography of acidic, neutral and weakly basic compounds.
Specifications
Specifications
| Diameter (Metric) | 3.2 mm |
| Length (Metric) | 15 cm |
| Particle Size | 5 μm |
| Pore Size | 100 Å |
| Surface Area | 350 m2/g |
| Stationary Phase | C18 (octadecyl) |
| Product Line | LiChrospher |
| Matrix | C18 (octadecyl) Phase/Silica Particle Platform |
| Phase | Reversed Phase |
| Material | Stainless Steel |
| Show More |
LiChrospher is a registered trademark of Merck KGaA, Darmstadt, Germany