missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ LiChrospher™ NH2 HPLC Column, 5 μm Particle Size

Catalog No. 111003263
Change view
Click to view available options
Length (Metric):
25 cm
Diameter (Metric):
4.6 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
111003263 25 cm 4.6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111003263 Supplier MilliporeSigma™ Supelco™ Supplier No. 54784
Only null left

LiChrospher™ is a reliable and versatile spherical silica sorbent, which is traditionally produced and available with different modifications.

LiChrospher™ NH2 is a highly versatile sorbent with both polar and hydrophobic properties and is suitable for chromatographic separation of carbohydrates (mono-, di- and oligosaccharides) with reversed-phase chromatography, or the separation of nucleotides by ion exchange chromatography.

Specifications

Diameter (Metric) 4.6 mm
Length (Metric) 25 cm
Particle Size 5 μm
Pore Size 100 Å
Surface Area 350 m2/g
Stationary Phase Amino (NH2)
Product Line LiChrospher
Matrix Amino (NH2) Phase
Endcapped No
Phase Normal Phase, HLIC, Anion Exchange

LiChrospher is a registered trademark of Merck KGaA, Darmstadt, Germany