missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ LiChrospher™ Hibar™ RP-18 C18 Reversed Phase HPLC Column, 5 μm, 2 mm x 125 mm

Catalog No. M1519070001
Encompass
Change view
Click to view available options
Length (Metric):
125 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
M1519070001 125 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. M1519070001 Supplier MilliporeSigma™ Supplier No. 1.52008.0001/DUP

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Column Format: Analytical Column; Pore Size: 100 Å; Column Phase: Reversed Phase

Specifications

Column Chemistry Silica gel
Column Format Analytical Column
Diameter (Metric) 2 mm
Length (Metric) 125 mm
Particle Size 5 μm
Pore Size 100 Å
USP Type L1
Stationary Phase C18
Product Line LiChrospher
Packing Material Silica
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Material Stainless Steel
Technique Reverse Phase HPLC
Show More Show Less