missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ LiChrosorb™ Hibar™ Silica RT Reversed Phase HPLC Column, 5 μm, 4 mm x 250 mm

Catalog No. M1503880001
Change view
Click to view available options
Length (Metric):
250 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
M1503880001 250 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. M1503880001 Supplier MilliporeSigma™ Supplier No. 1.50388.0001

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Column Format: Analytical Column; Pore Size: 60 Å; Column Phase: Reversed Phase

  • Column Format: Analytical Column
  • Column Chemistry: Silica gel
  • Particle Size: 5 μm
  • Pore Size: 60 Å
  • Dimensions: 4 mm x 250 mm
  • Surface Area: 500 m2/g
  • USP Type: L3
  • Pressure: 70 bar
  • Theoretical Plates (N/m): 50000
  • Symmetry: 0.8
  • Capacity factor: 0.5

Specifications

Column Chemistry Silica gel
Column Format Analytical Column
Diameter (Metric) 4 mm
Length (Metric) 250 mm
Particle Size 5 μm
Pore Size 60 Å
Surface Area 500 m²/g
USP Type L3
Stationary Phase Silica
Product Line LiChrosorb
Packing Material Silica
Column Type Reversed Phase
Phase Reversed Phase
Material Stainless Steel
Technique Normal Phase HPLC
Show More Show Less